References
PTN:H316
Rubix:218A1436
Manufacturer :857531
EAN:3660338127847




Documents
Product details : PTN 857531 ADAPTER SLEEVE H316
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Male thread | tr320×5 |
| Width | 59 mm |
| Outer diameter | 105 mm |
| Series | h300 |
| Material | steel |
| Weight | 0.95 kg |
Show UNSPSC/ECL@SS
£ 55.98 excl. VAT
/ Each
£ 67.18 incl. VAT
- In stock: Next day delivery
