Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT 1045KG
Insert bearing with set screw RHP 1045KGC4 RR AR3P5, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 19 mm
Insert bearing with set screw RHP
References
rhp:
1045KGC4 RR AR3P5
rubix:
158A3724
Technical specifications
Inner diameter
40
mm
Outer diameter
85
mm
Width
19
mm
Product details
Technical specifications
Product details : RHP BEARING INSERT 1045KG
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
85
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.19
excl. VAT
/
Each
£
38.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1117-15, Outer diameter: 40 mm | Inner diameter: 15 mm
Insert bearing with set screw NTN ASS202N, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
Insert bearing with set screw FAG UC211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert bearing with set screw NTN M-AS203D1, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 22 mm
Insert bearing with set screw SNR UC210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 207-2RF/HV, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 19 mm
Insert bearing with set screw SNR UC204-12G2T20, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SKF YAT 205-100, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 15 mm
Insert bearing with set screw SNR UC207-21G2, Outer diameter: 72 mm | Inner diameter: 33.338 mm | Width: 42.9 mm
Insert bearing with set screw SKF YAR 208-108-2RF, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1055-55G, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw RHP 1035-1.3/16G, Outer diameter: 72 mm | Inner diameter: 30.163 mm
Insert bearing with set screw RHP 1040-1.7/16G, Outer diameter: 80 mm | Inner diameter: 36.513 mm
Insert bearing with set screw SNR US205-15G2, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 27 mm
Insert bearing with set screw SNR SUC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm