Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC204-12G2T20 INSERT BEARING
Insert bearing with set screw SNR UC204-12G2T20, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SNR
References
snr:
UC204-12G2T20
rubix:
205A9128
ean:
3413529576647
Technical specifications
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
31
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC204-12G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
19.05
mm
Outer diameter
47
mm
Width
31
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.09
excl. VAT
/
Each
£
13.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP T1055-2G, Outer diameter: 100 mm | Width: 25 mm
Insert bearing with set screw FAG UC211-32, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw SKF YAT 204-012, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25.5 mm
Insert bearing with set screw NTN UC310D1, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 61 mm
Insert bearing with set screw NTN UC324D1, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 126 mm
Insert bearing with set screw NTN UC214D1, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw SKF YAT 210/W64, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 38.8 mm
Insert bearing with set screw RHP T1040-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw INA GAY60-XL-NPP-B, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 47 mm
Insert bearing with set screw SNR SUC.210-32, Outer diameter: 90 mm | Inner diameter: 50.8 mm | Width: 51.6 mm
Insert bearing with set screw RHP T1060-60G, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 25 mm
Insert bearing with set screw SNR UC214G2T20, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw SKF YAR 220-2F, Outer diameter: 180 mm | Inner diameter: 100 mm | Width: 98.4 mm
Insert bearing with set screw NTN UCX09-112D1, Outer diameter: 90 mm | Inner diameter: 44.45 mm | Width: 51.6 mm
Insert bearing with set screw RHP 1230-30ECGHLT, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm