Insert bearing with set screw SNR SUC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:SUC210
Rubix:205A8525
EAN:3413529500093




Product details : SNR SUC210 INSERT BEARING
stainless steel insert, spherical outside diameter, fastening with fixing screw, seal with sealing ring, food-safe grease
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x93x65 mm |
|---|---|
| Logistic Weight | 736 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 51.6 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | suc200 |
| Cage | stainless steel |
| Basic static load, radial - C0r | 23700 N |
| Basic dynamic load, radial - Cr | 27500 N |
Show UNSPSC/ECL@SS
£ 79.85 excl. VAT
/ Each
£ 95.82 incl. VAT
- Delivery usually within ( 3 ) days
