Insert bearing with set screw NTN ASS202N, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 22 mm
NTN - Insert Bearing - ASS201N
See technical informationReferences
NTN:ASS202N
Rubix:103A0867
EAN:4547359020724



Product details : NTN ASS202N INSERT BEARING
cylindrical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x56x41 mm |
|---|---|
| Logistic Weight | 101 g |
| Inner diameter | 15 mm |
| Outer diameter | 40 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ass200 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
- Usually arrives within 14 working days
