Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6202LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6202LLUCM/5K, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN
References
ntn:
6202LLUCM/5K
rubix:
394A6350
Technical specifications
Inner diameter
15
mm
Outer diameter
35
mm
Width
11
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6202LLUCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
35
mm
Width
11
mm
Sealing
two rubber seals
Bearing Clearance
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.38
excl. VAT
/
Each
£
2.86
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 16015, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 75 mm
Deep groove ball bearing NSK 6310ZZC3, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6204 NR/C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing NSK 63/28C4, Outer diameter: 68 mm | Width: 18 mm | Inner diameter: 28 mm
Deep groove ball bearing NTN 6014NR, Outer diameter: 110 mm | Width: 20 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 6203-C-2HRS, Outer diameter: 40 mm | Width: 12 mm | Inner diameter: 17 mm
Deep groove ball bearing FAG 6212-RSR, Outer diameter: 110 mm | Width: 22 mm | Inner diameter: 60 mm
Deep groove ball bearing SKF 6204-2RSLTN9/HC5C3WT, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6315-M-C3, Outer diameter: 160 mm | Width: 37 mm | Inner diameter: 75 mm
Deep groove ball bearing FAG 6224-2RSR, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing NTN 6328L1C3, Outer diameter: 300 mm | Width: 62 mm | Inner diameter: 140 mm
Deep groove ball bearing NTN 6220CM, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF 62209-2RS2/C3HVQ505F2, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 4208 ATN9/W64, Outer diameter: 80 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing SNR 6003E, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm