Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC308AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR UC308AGR, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 58 mm
Insert bearing with set screw SNR
References
snr:
UC308AGR
rubix:
394A6455
ean:
3413521550850
Technical specifications
Inner diameter
40
mm
Outer diameter
90
mm
Width
58
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC308AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
90
mm
Width
58
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.42
excl. VAT
/
Each
£
73.70
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 205-2RF/VE495, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw SNR CUC20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC306-19G2, Outer diameter: 72 mm | Inner diameter: 30.163 mm | Width: 43 mm
Insert bearing with set screw RHP 1035-30G, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 17 mm
Insert bearing with set screw SNR CUC20927, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw RHP J1030-1.3/16GCR, Outer diameter: 62 mm
Insert bearing with set screw SKF YAR 211-200-2RF, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw SNR UC212-39G2L3, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1030-30G, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw INA AY20-NPP, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw SNR CUS205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SNR ZUC206FG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1040-KGC4
Insert bearing with set screw NTN UCS210LD1NR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw Timken UC216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 82.6 mm