Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC212-39G2L3 INSERT BEARING
Insert bearing with set screw SNR UC212-39G2L3, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm
Insert bearing with set screw SNR
References
snr:
UC212-39G2L3
rubix:
205A9256
ean:
3413529568390
Technical specifications
Inner diameter
61.913
mm
Outer diameter
110
mm
Width
65.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC212-39G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
61.913
mm
Outer diameter
110
mm
Width
65.1
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.94
excl. VAT
/
Each
£
52.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NSK F-UC205/LP99, Outer diameter: 52 mm | Inner diameter: 25 mm
Insert bearing with set screw NTN UCS207LD1N, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw NTN UC214HT2D1, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw RHP 1030-1.3/16G, Outer diameter: 62 mm | Inner diameter: 30.163 mm
Insert bearing with set screw SNR UC208-25G2T20, Outer diameter: 80 mm | Inner diameter: 39.688 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC212-36G2T20, Outer diameter: 110 mm | Inner diameter: 57.15 mm | Width: 65.1 mm
Insert bearing with set screw NTN UCS208-108LD1NR, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 204-012-2F, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 14 mm
Insert bearing with set screw SKF YAR 209-110-2F, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC316G2, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 86 mm
Insert bearing with set screw PTN SUC209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw SNR UC212-38G2, Outer diameter: 110 mm | Inner diameter: 60.325 mm | Width: 65.1 mm
Insert bearing with set screw FAG UC206-20, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw NTN UCX11D1, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 65.0999999999999 mm
Insert bearing with set screw RHP 1075-65GHLT, Outer diameter: 130 mm | Inner diameter: 65 mm