Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
SNR S6200EEFD DEEP GROOVE BALL BEARING
Deep groove ball bearing SNR S6200EEFD, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Deep groove ball bearing SNR
References
snr:
S6200EEFD
rubix:
394A6305
ean:
3413522150202
Technical specifications
Inner diameter
10
mm
Outer diameter
30
mm
Width
9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR S6200EEFD DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
10
mm
Outer diameter
30
mm
Width
9
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.23
excl. VAT
/
Each
£
11.08
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SKF 6216-2RS1/W64, Outer diameter: 140 mm | Width: 26 mm | Inner diameter: 80 mm
Deep groove ball bearing NTN 6404C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF W 6003-2RS1/W64, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing SKF 6004-2RSLTN9/HC5C3WT, Outer diameter: 42 mm | Width: 12 mm | Inner diameter: 20 mm
Deep groove ball bearing FAG 6202-C-2Z-C3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SKF 6000-RSH, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 10 mm
Deep groove ball bearing SKF 6218 M/C4, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing SNR 6007NR, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF RLS 9-2Z, Outer diameter: 63.5 mm | Width: 15.875 mm | Inner diameter: 28.575 mm
Deep groove ball bearing Timken 6308 NR/C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken 6206-RS, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 6311, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6202LLUC3/5K, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6040L1C3, Outer diameter: 310 mm | Width: 51 mm | Inner diameter: 200 mm
Deep groove ball bearing SKF BB1B 446740, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 35 mm