Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
SNR 3208AC3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing SNR 3208AC3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Angular contact ball bearing SNR
References
snr:
3208AC3
rubix:
204A6671
ean:
3413521406942
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
30.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 3208AC3 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
30.2
mm
Bearing Clearance
C3
Angle
25
°
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.42
excl. VAT
/
Each
£
40.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NTN 7306BG, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 19 mm
Precision / Spindle bearing NSK 7202CTRDUMP3, Inner diameter: 15 mm | Outer diameter: 35 mm | Width: 11 mm
Angular contact ball bearing FAG 7301-B-XL-TVP, Outer diameter: 37 mm | Inner diameter: 12 mm | Width: 12 mm
Angular contact ball bearing FAG 7207-B-XL-TVP-P5-UO, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
Angular contact ball bearing SKF 3205 A-2ZTN9/C3VT113, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing FAG 3205-BD-XL-TVH, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing SKF 7310 BECBJ, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Precision / Spindle bearing NSK 7200A5TRDULP3, Inner diameter: 10 mm | Outer diameter: 30 mm | Width: 9 mm
Angular contact ball bearing INA G5205-2RS-N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 30 mm
Angular contact ball bearing FAG 7052-MP-UA, Outer diameter: 400 mm | Inner diameter: 260 mm | Width: 65 mm
Angular contact ball bearing NTN 7210BL1G, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing SKF 3319 A-2ZTN9/C3VT113, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 77.8 mm
Precision / Spindle bearing SKF 71909 ACDGA/P4A, Inner diameter: 45 mm | Outer diameter: 68 mm | Width: 12 mm
Angular contact ball bearing FAG 3311-BD-XL-2HRS-TVH-C3, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing FAG 7205-B-XL-MP, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm