Angular contact ball bearing NTN 5313S, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 59 mm
NTN - Self-Aligning Ball Bearing - 5313S
See technical informationReferences
NTN:5313S
Rubix:204A8758
EAN:4547359540376

Product details : NTN 5313S ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x59 mm |
|---|---|
| Logistic Weight | 3687 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 59 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5300 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 160.27 excl. VAT
/ Each
£ 192.32 incl. VAT
- Usually arrives within 14 working days
