Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC210AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR UC210AGR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR
References
snr:
UC210AGR
rubix:
394A6452
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
51.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC210AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
51.6
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.63
excl. VAT
/
Each
£
53.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1075-70G, Outer diameter: 130 mm | Inner diameter: 70 mm | Width: 25 mm
Insert bearing with set screw FAG UC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17 mm
Insert bearing with set screw SNR UC305-16G2, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 38 mm
Insert bearing with set screw NTN UC202-010D1, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 207-2RFGR/HV, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR SUC.203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw SNR ZUC206FG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw INA GYE65-214-XL-KRR-B, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 74.6 mm
Insert bearing with set screw SKF YAR 205-2F/VA201, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1035-1.3/16G, Outer diameter: 72 mm | Inner diameter: 30.163 mm
Insert bearing with set screw SNR EX207AGR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with set screw NTN UCX18D1, Outer diameter: 170 mm | Inner diameter: 90 mm | Width: 104 mm
Insert bearing with set screw RHP 1080-2.15/16G, Outer diameter: 140 mm | Inner diameter: 74.613 mm
Insert bearing with set screw SNR UC318-56G2, Outer diameter: 190 mm | Inner diameter: 88.9 mm | Width: 96 mm
Insert bearing with set screw RHP T1040-40G, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm