Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR EX207AGR AGRICULTURAL BEARING
Insert bearing with set screw SNR EX207AGR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with set screw SNR
References
snr:
EX207AGR
rubix:
394A6415
ean:
3413521510724
Technical specifications
Inner diameter
35
mm
Outer diameter
72
mm
Width
51.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX207AGR AGRICULTURAL BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
72
mm
Width
51.1
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.22
excl. VAT
/
Each
£
45.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR CUS20412, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25 mm
Insert bearing with set screw SNR UC207-21G2, Outer diameter: 72 mm | Inner diameter: 33.338 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC210G2T04, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR US208-24G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 34 mm
Insert bearing with set screw SNR CUC209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1040-35G, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 17 mm
Insert bearing with set screw Timken UC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw SNR UC203-11G2, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 204-2RF/HVW64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw NTN SBX09A47LLSC3/8AQ1, Outer diameter: 85 mm | Inner diameter: 33.02 mm | Width: 36.513 mm
Insert bearing with set screw FAG UC212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 27 mm
Insert bearing with set screw SNR UC310-31G2, Outer diameter: 110 mm | Inner diameter: 49.213 mm | Width: 61 mm
Insert bearing with set screw SNR UC207-23G2L3, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1117-12, Outer diameter: 40 mm | Inner diameter: 12 mm
Insert bearing with set screw RHP 1090-3.1/2GHLT, Outer diameter: 160 mm | Inner diameter: 88.9 mm