Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC305-16G2 INSERT BEARING
Insert bearing with set screw SNR UC305-16G2, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 38 mm
Insert bearing with set screw SNR
References
snr:
UC305-16G2
rubix:
205A9323
ean:
3413529581061
Technical specifications
Inner diameter
25.4
mm
Outer diameter
62
mm
Width
38
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC305-16G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Outer diameter
62
mm
Width
38
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.18
excl. VAT
/
Each
£
23.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR US205G1N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SNR CUS20928, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 41.2 mm
Insert bearing with set screw SNR UC211-32G2L3, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw Timken UC205-16, Outer diameter: 52 mm | Width: 17 mm
Insert bearing with set screw SKF YAR 213-211-2F, Outer diameter: 120 mm | Inner diameter: 682625 mm | Width: 68.3 mm
Insert bearing with set screw Timken UC321, Outer diameter: 225 mm | Inner diameter: 105 mm | Width: 112 mm
Insert bearing with set screw FAG UC203, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 17 mm
Insert bearing with set screw SNR UC209AGR, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SNR UCX12G2, Outer diameter: 125 mm | Inner diameter: 60 mm | Width: 74.6 mm
Insert bearing with set screw PTN SUC213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 28 mm
Insert bearing with set screw FAG UC213-40, Outer diameter: 120 mm | Inner diameter: 63.5 mm | Width: 65.1 mm
Insert bearing with set screw Timken UC213, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
Insert bearing with set screw PTN SB210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Insert bearing with set screw INA GYE45-KRR-B-VA-HLA, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw RHP 1135-1.7/16CG, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm