Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 32011AP6X TAPERED ROLLER BEARING
Tapered roller bearing SNR 32011AP6X, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 23 mm
Tapered roller bearing SNR
References
snr:
32011AP6X
rubix:
394A7054
ean:
3413521795572
Technical specifications
Inner diameter
55
mm
Outer diameter
90
mm
Width
23
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 32011AP6X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
55
mm
Outer diameter
90
mm
Width
23
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.32
excl. VAT
/
Each
£
21.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 48286-90142, Outer diameter: 182.626 mm | Inner diameter: 123.952 mm | Width: 85.852 mm
Tapered roller bearing Timken 342X/332B
Tapered roller bearing NTN 4T-681, Outer diameter: 133.5 mm | Inner diameter: 92.075 mm | Width: 41.275 mm
Tapered roller bearing Timken 3780-90137, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 65.024 mm
Tapered roller bearing NTN 4T-32016X, Outer diameter: 125 mm | Inner diameter: 80 mm | Width: 29 mm
Tapered roller bearing Timken 49580, Inner diameter: 47.625 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-64432/64708, Outer diameter: 179.975 mm | Inner diameter: 109.975 mm | Width: 41.275 mm
Tapered roller bearing SNR 30210AP6X, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 21.75 mm
Tapered roller bearing NTN 4T-495/492A, Outer diameter: 133.35 mm | Inner diameter: 82.55 mm | Width: 30.162 mm
Tapered roller bearing NSK 32322J, Outer diameter: 240 mm | Inner diameter: 110 mm | Width: 84.5 mm
Tapered roller bearing Timken JM 207049-90N02
Tapered roller bearing Timken 578-90045, Outer diameter: 139.992 mm | Inner diameter: 79.985 mm | Width: 82.55 mm
Tapered roller bearing Timken 17888/17830
Tapered roller bearing Timken NA 48291-90136
Tapered roller bearing Timken 496/493D