Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
SNR 30210AP6X TAPERED ROLLER BEARING
Tapered roller bearing SNR 30210AP6X, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 21.75 mm
Tapered roller bearing SNR
References
snr:
30210AP6X
rubix:
394A7049
ean:
3413521795534
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
21.75
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 30210AP6X TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
90
mm
Width
21.75
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.07
excl. VAT
/
Each
£
21.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing NTN 4T-32211, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 26.75 mm
Tapered roller bearing Timken 780-90049, Outer diameter: 180.975 mm | Inner diameter: 101.6 mm | Width: 104.775 mm
Tapered roller bearing Timken 52393DE, Inner diameter: 100.012 mm
Tapered roller bearing Timken 31320X, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 56.5 mm
Tapered roller bearing Timken 385AX, Inner diameter: 50.8 mm | Width: 21.946 mm
Tapered roller bearing Timken NA 15117SW-90032
Tapered roller bearing NTN 4T-15120, Outer diameter: 46 mm | Inner diameter: 30.213 mm | Width: 20.638 mm
Tapered roller bearing Timken 15123/15250, Outer diameter: 63.5 mm | Inner diameter: 31.75 mm | Width: 19.749 mm
Tapered roller bearing Timken 15121T, Inner diameter: 30.958 mm
Tapered roller bearing Timken 344/332, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Tapered roller bearing Timken HM212047-902A3, Outer diameter: 122.174 mm | Inner diameter: 63.5 mm | Width: 76.2 mm
Tapered roller bearing NTN 4T-H913849, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 39.688 mm
Tapered roller bearing Timken 39581/39520
Tapered roller bearing Timken L44643-90062, Outer diameter: 50.292 mm | Inner diameter: 25.4 mm | Width: 31.623 mm
Tapered roller bearing FAG 32212-A, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 24 mm