Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 496-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken 496/493D
Tapered roller bearing Timken
References
timken:
496/493D
rubix:
100A9683
ean:
0053893785547
Product details
Technical specifications
Product details : TIMKEN 496-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
333.86
excl. VAT
/
Each
£
400.63
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-LM67048/LM67010, Outer diameter: 59.131 mm | Inner diameter: 31.75 mm | Width: 15.875 mm
Tapered roller bearing Timken 53177/53375, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 28.301 mm
Tapered roller bearing Timken 32319, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 71.5 mm
Tapered roller bearing Timken HM807046/HM807011
Tapered roller bearing Timken 6375/6320
Tapered roller bearing FAG 32928, Outer diameter: 190 mm | Inner diameter: 140 mm | Width: 25 mm
Tapered roller bearing Timken 679-90022, Outer diameter: 168.402 mm | Inner diameter: 88.9 mm | Width: 92.202 mm
Tapered roller bearing NTN 4T-67787/67720, Outer diameter: 247.65 mm | Inner diameter: 174.625 mm | Width: 47.625 mm
Tapered roller bearing SKF 31310 J2/QCL7C, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 29.89 mm
Tapered roller bearing Timken 3979/3920B
Tapered roller bearing NTN 4T-33006, Outer diameter: 55 mm | Inner diameter: 30 mm | Width: 20 mm
Tapered roller bearing NTN 4T-32014X, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25 mm
Tapered roller bearing Timken HH231615, Outer diameter: 295.275 mm | Width: 57.15 mm
Tapered roller bearing NTN 4T-HM516410, Outer diameter: 133.35 mm | Inner diameter: 85.725 mm | Width: 32.545 mm
Tapered roller bearing NTN 4T-25880, Outer diameter: 53 mm | Inner diameter: 36.487 mm | Width: 24.608 mm