Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR CEX207 INSERT BEARING
Insert bearing with eccentric clamping ring SNR CEX207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
CEX207
rubix:
205A1953
ean:
3413529578504
Technical specifications
Inner diameter
35
mm
Outer diameter
72
mm
Width
51.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR CEX207 INSERT BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
72
mm
Width
51.1
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.44
excl. VAT
/
Each
£
22.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES208G2T20, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring RHP 1217-17ECG
Insert bearing with eccentric clamping ring NTN AELS207-104D1NRW3
Insert bearing with eccentric clamping ring SNR EX206G2L3, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 48.3 mm
Insert bearing with eccentric clamping ring INA GE35-XL-KTT-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.7 mm
Insert bearing with eccentric clamping ring INA CRB20/83-XL, Outer diameter: 83.6 mm | Inner diameter: 20 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring INA RALE20-XL-NPP-FA106, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 16.7 mm
Insert bearing with eccentric clamping ring INA GNE50-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring NTN AEL208W3, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR EX216G2T20, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 95.2 mm
Insert bearing with eccentric clamping ring INA RAE35-XL-NPP-NR, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring INA GE65-214-XL-KTT-B, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring RHP 1020-20G, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with eccentric clamping ring INA RABRB40/85-XL-FA106, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 27 mm
Insert bearing with eccentric clamping ring INA RAE17-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 19 mm