Insert bearing with eccentric clamping ring SNR ES208G2T20, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
SNR - Insert Bearing - ES208G2T20
See technical informationReferences
SNR:ES208G2T20
Rubix:205A2244
EAN:3413529579198




Product details : SNR ES208G2T20 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, labyrinth seal, for high-temp. applications
Housing bearing insert, nitrile sealing disc on both sides of the bearing, extended inner ring on one side of the bearing, SNR relubrication system, suitable for operating temperatures up to +200°C, eccentric ring fastening
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x50 mm |
|---|---|
| Logistic Weight | 647 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Material | steel |
| Width | 30.2 mm |
| Basic dynamic load, radial - Cr | 29600 N |
| Sealing | open |
| Bearing Clearance | c4 |
| Cage | steel |
| Basic static load, radial - C0r | 18200 N |
Show UNSPSC/ECL@SS
£ 36.54 excl. VAT
/ Each
£ 43.85 incl. VAT
- Delivery usually within ( 3 ) days
