Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX205G2L4 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX205G2L4, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 44.3 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX205G2L4
rubix:
205A2790
ean:
3413520969011
Technical specifications
Inner diameter
25
mm
Outer diameter
52
mm
Width
44.3
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX205G2L4 INSERT BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
52
mm
Width
44.3
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.34
excl. VAT
/
Each
£
20.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX.210.G2.L3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SKF YET 212, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 52.6 mm
Insert bearing with eccentric clamping ring NTN M-UEL209D1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR CES.204SRS
Insert bearing with eccentric clamping ring INA RAE40-XL-NPP-FA106, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SKF YET 209-112, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ES202G2T20, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-2C, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring INA GRAE25-XL-NPP-B-FA125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA RAE30-NPP, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring NSK UC208D1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring RHP 1325-1, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 27.35 mm
Insert bearing with eccentric clamping ring NTN UEL306D1W3, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 50 mm
Insert bearing with eccentric clamping ring SNR EX204G2T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR ES211-35G2, Outer diameter: 100 mm | Inner diameter: 55.563 mm | Width: 48.4 mm