Radial insert ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.9 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.9 mm |
Series | ge |
Material | cast iron |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 14900 N |
Sealing | two rubber seals |
Usually arrives within 14 working days