Insert bearing with eccentric clamping ring SNR
Inner diameter | 55.563 mm |
---|---|
Outer diameter | 100 mm |
Width | 55.4 mm |
Logistics dimensions (L x W x H) | 110x105x75 mm |
---|---|
Logistic Weight | 1303 g |
Inner diameter | 55.563 mm |
Outer diameter | 100 mm |
Width | 55.4 mm |
Bearing Clearance | c3 |
Series | ex200 |
Cage | steel |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Usually arrives within 14 working days