Insert bearing with eccentric clamping ring SNR EX211-32G2, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 71.3 mm
Insert bearing with eccentric clamping ring SNR
See technical informationReferences
SNR:EX211-32G2
Rubix:205A2830
EAN:3413529579730





Technical specifications
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 100 mm |
| Material | chrome steel |
Product details : SNR EX211-32G2 INSERT BEARING
Technical specifications
Attributes
| Inner diameter | 50.8 mm |
|---|---|
| Outer diameter | 100 mm |
| Material | chrome steel |
| Width | 71.3 mm |
| Basic dynamic load, radial - Cr | 43550 N |
| Sealing | one metal shield |
| Bearing Clearance | c3 |
| Relubrication function | yes |
| Reaming | 50.8 mm |
| Cage | steel |
| Thickness | 25 mm |
| Lubricant | standard grease |
| Basic static load, radial - C0r | 29200 N |
Show UNSPSC/ECL@SS
£ 34.97 excl. VAT
/ Each
£ 41.96 incl. VAT
- Delivery usually within ( 3 ) days