Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX215G2T20 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX215G2T20, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 92.1 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX215G2T20
rubix:
205A2857
ean:
3413529579945
Technical specifications
Inner diameter
75
mm
Outer diameter
130
mm
Width
92.1
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX215G2T20 INSERT BEARING
Technical specifications
Attributes
Inner diameter
75
mm
Outer diameter
130
mm
Width
92.1
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
207.95
excl. VAT
/
Each
£
249.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring RHP 1217-15EC, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 28.63 mm
Insert bearing with eccentric clamping ring SNR EX202G2T20, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR EX207B129, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring SNR ES.204.G2.T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring RHP 1020-20GHLT, Outer diameter: 47 mm | Inner diameter: 20 mm
Insert bearing with eccentric clamping ring INA RAE30-XL-NPP-NR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA GRAE40-NPP-B-FA107, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring NTN UEL308D1
Insert bearing with eccentric clamping ring INA RAE45-XL-NPP-FA106, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GE17-XL-KRR-B, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.8 mm
Insert bearing with eccentric clamping ring NTN UEL209-112D1, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring SNR EX212-39G2, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 77.7 mm
Insert bearing with eccentric clamping ring INA RCSMB20/65-XL-FA106, Outer diameter: 65.1 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with eccentric clamping ring INA GE65-214-XL-KRR-B, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 48.5 mm
Insert bearing with eccentric clamping ring SNR EX214G2T04, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 85.7 mm