Insert bearing with eccentric clamping ring NTN AEL206-101D1W3, Outer diameter: 62 mm | Inner diameter: 26.988 mm | Width: 35.7 mm
NTN - Insert Bearing - AEL206-101D1W3
See technical informationReferences
NTN:AEL206-101D1W3
Rubix:205A1400
EAN:4547359462081




Technical specifications
| Inner diameter | 26.988 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | through hardened steel |
Product details : NTN AEL206-101D1W3 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 74x67x45 mm |
|---|---|
| Logistic Weight | 365 g |
| Inner diameter | 26.988 mm |
| Outer diameter | 62 mm |
| Material | through hardened steel |
| Width | 35.7 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 26.988 mm |
| Cage | steel |
| Thickness | 16 mm |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 18.70 excl. VAT
/ Each
£ 22.44 incl. VAT
- Delivery usually within ( 3 ) days