Y-bearing YET Series
Inner diameter | 38.1 mm |
---|---|
Outer diameter | 80 mm |
Width | 29.7 mm |
Logistics dimensions (L x W x H) | 43,7x80x80 mm |
---|---|
Logistic Weight | 625 g |
Inner diameter | 38.1 mm |
Outer diameter | 80 mm |
Width | 29.7 mm |
Series | yet |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 30700 N |
Sealing | open |
Usually arrives within 14 working days