Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX213G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX213G2, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 85.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX213G2
rubix:
205A2843
ean:
3413529503094
Technical specifications
Inner diameter
65
mm
Outer diameter
120
mm
Width
85.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX213G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
120
mm
Width
85.7
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.68
excl. VAT
/
Each
£
60.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RAE12-XL-NPP-FA106, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 19 mm
Insert bearing with eccentric clamping ring SKF YEL 209-2F, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring INA RAE20-XL-NPP-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring NTN JELS205D1N, Inner diameter: 25 mm
Insert bearing with eccentric clamping ring SNR EX209G2, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring INA RALE25-XL-NPP, Outer diameter: 47 mm | Inner diameter: 25 mm | Width: 17.5 mm
Insert bearing with eccentric clamping ring SNR EX.307.G2, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 38.1 mm
Insert bearing with eccentric clamping ring RHP 1325-1EC-2Z, Outer diameter: 52 mm | Inner diameter: 25.4 mm
Insert bearing with eccentric clamping ring SNR ES211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring RHP 1330-30EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.73 mm
Insert bearing with eccentric clamping ring INA NE50-XL-KRR-B, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX305-14G2, Outer diameter: 62 mm | Inner diameter: 22.225 mm | Width: 46.8 mm
Insert bearing with eccentric clamping ring INA RALE20-XL-NPP-FA106, Outer diameter: 42 mm | Inner diameter: 20 mm | Width: 16.7 mm
Insert bearing with eccentric clamping ring INA E25-XL-KLL, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm