Radial insert ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 49.2 mm |
Logistics dimensions (L x W x H) | 67x110x110 mm |
---|---|
Logistic Weight | 1820 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 49.2 mm |
Bearing Clearance | cn |
Series | ne..-xl-krr-b |
Basic static load, radial - C0r | 38000 N |
Basic dynamic load, radial - Cr | 62000 N |
Sealing | two rubber seals |
Usually arrives within 14 working days