Insert bearing with eccentric clamping ring SKF YET 203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 28.6 mm
Y-bearing YET Series
See technical informationReferences
SKF:YET 203
Rubix:103A1426
Manufacturer :30331
EAN:7316577295262


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 40 mm |
| Material | steel (bearing steel) |
Product details : SKF BEARING INSERT YET 203
Insert bearings are based on sealed deep groove ball bearings. This variant is intended for use in applications where the direction of rotation is constant. It has a narrow inner ring extended on one side, with an eccentric locking collar, enabling quick and easy mounting onto the shaft.
Strengths
- Designed for rotation in one direction
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28,6x40x40 mm |
|---|---|
| Logistic Weight | 107 g |
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Material | steel (bearing steel) |
| Width | 28.6 mm |
| Basic dynamic load, radial - Cr | 9.56 N |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | plastic |
| Basic static load, radial - C0r | 4.75 N |
Show UNSPSC/ECL@SS
£ 19.69 excl. VAT
/ Each
£ 23.63 incl. VAT
- Delivery usually within ( 3 ) days