Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR MUC207-23FD INSERT BEARING
Insert bearing with set screw SNR MUC207-23FD, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR
References
snr:
MUC207-23FD
rubix:
205A4952
ean:
3413520462994
Technical specifications
Inner diameter
36.513
mm
Outer diameter
72
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR MUC207-23FD INSERT BEARING
Technical specifications
Attributes
Inner diameter
36.513
mm
Outer diameter
72
mm
Width
42.9
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.34
excl. VAT
/
Each
£
70.01
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC205-14G2T20, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34 mm
Insert bearing with set screw SNR UC201-08G2L3, Outer diameter: 47 mm | Inner diameter: 12.7 mm | Width: 31 mm
Insert bearing with set screw SNR UC208G2T04, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw FAG UC209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw RHP 1055-2G, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 15 mm
Insert bearing with set screw RHP 1065-2.1/2G, Outer diameter: 120 mm | Inner diameter: 63.5 mm
Insert bearing with set screw RHP 1050-50G, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Insert bearing with set screw SNR UC207-20G2T20, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1060-55G, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 22 mm
Insert bearing with set screw SNR US20412G2, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25 mm
Insert bearing with set screw SNR UC203G2T04, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw RHP 1130-1.3/16CG, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC206-18G2L3, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw NTN UC313D1, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 75 mm
Insert bearing with set screw SKF YAR 212-207-2F, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm