Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC208G2T04 INSERT BEARING
Insert bearing with set screw SNR UC208G2T04, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
UC208G2T04
rubix:
205A9198
ean:
3413529546985
Technical specifications
Inner diameter
40
mm
Outer diameter
80
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC208G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
80
mm
Width
49.2
mm
Bearing Clearance
c4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.65
excl. VAT
/
Each
£
23.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1130-30CG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 22.22 mm
Insert bearing with set screw NTN AS207-104D1, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 34 mm
Insert bearing with set screw SNR UC218G2, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 96 mm
Insert bearing with set screw RHP 1130-1, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 205-100-2LPW/SS, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw NTN M-UC202D1, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw Timken UC202, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 16 mm
Insert bearing with set screw RHP 1235-1.7/16ECG, Outer diameter: 72 mm | Width: 17 mm
Insert bearing with set screw SNR US208G2T04, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
Insert bearing with set screw RHP 1040-40DECG, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with set screw SNR UC.204.G2L4, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC.209-27.G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw NTN ASS205N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw NSK F-UC204/LP99, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 203-2F, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm