Insert bearing with set screw RHP 1130-1.3/16CG, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Bearing Insert
See technical informationReferences
RHP:1130-1.3/16CG
Rubix:217A9509
Manufacturer :1130-1.3/16CG R
EAN:00747023041701

Technical specifications
| Inner diameter | 30.163 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Product details : RHP 1130-1.3/16CG BEARING INSERT
NSK inserts are specially designed to offer excellent protection against external contaminants such as high-pressure wash downs or the ingress of stone-like particles and/or dust.
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Inner diameter | 30.163 mm |
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 1100cg |
| Material | bearing steel (nsk high cleanliness steel), through-hardened bushings |
| Cage | steel |
| Limit speed | 5300 rpm |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Weight | 0.42 kg |
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ Each
£ 30.06 incl. VAT
- Usually arrives within 14 working days