Insert bearing with set screw SNR US20412G2, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 25 mm
SNR - Insert Bearing - US20412G2
See technical informationReferences
SNR:US20412G2
Rubix:206A2513
EAN:3413529582570



Product details : SNR US204-12G2 INSERT BEARING
spherical outer diameter, fixing by socket set screw, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x55x30 mm |
|---|---|
| Logistic Weight | 149 g |
| Inner diameter | 19.05 mm |
| Outer diameter | 47 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | us200 |
| Cage | steel |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 7.20 excl. VAT
/ Each
£ 8.64 incl. VAT
- Delivery usually within ( 3 ) days
