Insert bearing with set screw NTN UC313D1, Outer diameter: 140 mm | Inner diameter: 65 mm | Width: 75 mm
NTN - Insert Bearing - UC313D1
See technical informationReferences
NTN:UC313D1
Rubix:205A9362
EAN:4547359233599



Product details : NTN UC313D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x75 mm |
|---|---|
| Logistic Weight | 3250 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 75 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | uc300 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 102.84 excl. VAT
/ Each
£ 123.41 incl. VAT
- Delivery usually within ( 3 ) days
