Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC315-47G2 INSERT BEARING
Insert bearing with set screw SNR UC315-47G2, Outer diameter: 160 mm | Inner diameter: 74.613 mm | Width: 82 mm
Insert bearing with set screw SNR
References
snr:
UC315-47G2
rubix:
205A9369
ean:
3413529581252
Technical specifications
Inner diameter
74.613
mm
Outer diameter
160
mm
Width
82
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC315-47G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
74.613
mm
Outer diameter
160
mm
Width
82
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
111.65
excl. VAT
/
Each
£
133.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC204G2, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC208-24G2L3, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 204-012-2F, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 14 mm
Insert bearing with set screw NTN ASS204N, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw NTN UCS209-112LD1N, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1055-2DECG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Insert bearing with set screw NTN UCX11D1, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 65.0999999999999 mm
Insert bearing with set screw SNR US207-22G2, Outer diameter: 72 mm | Inner diameter: 34.925 mm | Width: 32 mm
Insert bearing with set screw RHP 1225-1ECG, Outer diameter: 52 mm | Inner diameter: 38.1 mm
Insert bearing with set screw SKF YAR 214-2F, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 28 mm
Insert bearing with set screw NTN M-AS206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm
Insert bearing with set screw NTN UC309-111D1, Outer diameter: 100 mm | Inner diameter: 42.862 mm | Width: 57 mm
Insert bearing with set screw SNR MUC208FD, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC205-14G2T20, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34 mm
Insert bearing with set screw RHP 1035-1.7/16GHLT, Outer diameter: 72 mm | Inner diameter: 36.514 mm