Insert bearing with set screw RHP 1055-2.3/16DECG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm

Self-aligning bearing European standard 1000 G and 1000 DECG series

See technical information

References

RHP:1055-2.3/16DECG
Rubix:158A7381
Manufacturer :1055-2.3/16DECG R
EAN:00747023040254
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Product details : RHP BEARING INSERT 1055-2.3/16DECG


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight1400 g
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Series1000decg
Materialhigh strength metal (cage);steel or stainless steel
Cagesteel
Limit speed3100 rpm
Total bearing width71.42 mm
Basic static load, radial - C0r29200 N
Basic dynamic load, radial - Cr43500 N
£ 74.06 excl. VAT
/ Each
£ 88.87 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories