Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC214-43G2L3 INSERT BEARING
Insert bearing with set screw SNR UC214-43G2L3, Outer diameter: 125 mm | Inner diameter: 68.263 mm | Width: 74.6 mm
Insert bearing with set screw SNR
References
snr:
UC214-43G2L3
rubix:
205A9276
ean:
3413529568413
Technical specifications
Inner diameter
68.263
mm
Outer diameter
125
mm
Width
74.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC214-43G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
68.263
mm
Outer diameter
125
mm
Width
74.6
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.39
excl. VAT
/
Each
£
79.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 206-104-2F/W64, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw NTN UC315D1, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 82 mm
Insert bearing with set screw SNR US207G2, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 32 mm
Insert bearing with set screw INA GYE30-XL-KRR-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw NTN ASS206N, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 29 mm
Insert bearing with set screw SNR UC30927G2, Outer diameter: 100 mm | Inner diameter: 42.863 mm | Width: 57 mm
Insert bearing with set screw SNR UC320-64G2, Outer diameter: 215 mm | Inner diameter: 101.6 mm | Width: 108 mm
Insert bearing with set screw RHP 1055-50G, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 21 mm
Insert bearing with set screw SNR UC214G2L3, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 74.6 mm
Insert bearing with set screw SNR UC203G2T04, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 213-2RF, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 68.3 mm
Insert bearing with set screw RHP T1050-50G, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SNR US208G2T20, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 34 mm
Insert bearing with set screw SNR CUC20516, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw SKF YAR 212-207-2F, Outer diameter: 110 mm | Inner diameter: 61.913 mm | Width: 65.1 mm