Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC205-15G2L3 INSERT BEARING
Insert bearing with set screw SNR UC205-15G2L3, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw SNR
References
snr:
UC205-15G2L3
rubix:
205A9141
ean:
3413529568185
Technical specifications
Inner diameter
23.813
mm
Outer diameter
52
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC205-15G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
23.813
mm
Outer diameter
52
mm
Width
34
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.67
excl. VAT
/
Each
£
15.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR US20927G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 41.2 mm
Insert bearing with set screw SNR UC215-48G2, Outer diameter: 130 mm | Inner diameter: 76.2 mm | Width: 77.8 mm
Insert bearing with set screw RHP T1030-1.1/4G
Insert bearing with set screw NTN UCS205-100LD1N, Inner diameter: 25.4 mm
Insert bearing with set screw SNR UC210-30G2L3, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 51.6 mm
Insert bearing with set screw NTN UC307-107D1, Outer diameter: 80 mm | Inner diameter: 36.512 mm | Width: 48 mm
Insert bearing with set screw SNR US204G2T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw SNR UC307-20G2, Outer diameter: 80 mm | Inner diameter: 31.75 mm | Width: 48 mm
Insert bearing with set screw NTN ASS205N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SNR UC208-24G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw NSK F-UC208/LP99, Outer diameter: 80 mm | Inner diameter: 40 mm
Insert bearing with set screw INA GYE30-KRR-B-VA-HLA, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw NTN UCS207-104LD1N, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw NTN RL205-100LLSC3/L666
Insert bearing with set screw RHP 1025-1G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm