Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR US204G2T04 INSERT BEARING
Insert bearing with set screw SNR US204G2T04, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 25 mm
Insert bearing with set screw SNR
References
snr:
US204G2T04
rubix:
206A2514
ean:
3413529547128
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : SNR US204G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
47
mm
Width
25
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.27
excl. VAT
/
Each
£
9.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP 1075-75DECG, Outer diameter: 130 mm | Inner diameter: 75 mm | Width: 25 mm
Insert bearing with set screw SNR US212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 53.7 mm
Insert bearing with set screw NTN ASS207D1N, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 34 mm
Insert bearing with set screw SNR UC.308G2L3, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 52 mm
Insert bearing with set screw SNR SUC.204-12, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SNR SUC.208FG1, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw NTN UC308-108D1, Outer diameter: 90 mm | Inner diameter: 38.1 mm | Width: 52 mm
Insert bearing with set screw SNR UC208G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 203/12-2F, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 12 mm
Insert bearing with set screw RHP 1225-25G, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC.209-27.G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 49.2 mm
Insert bearing with set screw NTN UC312-207D1, Outer diameter: 130 mm | Inner diameter: 61.912 mm | Width: 71 mm
Insert bearing with set screw RHP 1040-1.1/2GHLT, Outer diameter: 80 mm | Inner diameter: 38.1 mm
Insert bearing with set screw RHP J1030-1.3/16GCR, Outer diameter: 62 mm
Insert bearing with set screw NTN UC207-104D1, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.8999999999999 mm