Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN UC307-107D1 INSERT BEARING
Insert bearing with set screw NTN UC307-107D1, Outer diameter: 80 mm | Inner diameter: 36.512 mm | Width: 48 mm
Insert bearing with set screw NTN
References
ntn:
UC307-107D1
rubix:
205A9330
ean:
4547359233339
Technical specifications
Inner diameter
36.512
mm
Outer diameter
80
mm
Width
48
mm
See all Specifications
Product details
Technical specifications
Product details : NTN UC307-107D1 INSERT BEARING
Technical specifications
Attributes
Inner diameter
36.512
mm
Outer diameter
80
mm
Width
48
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.63
excl. VAT
/
Each
£
61.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw RHP T1060-2.1/4G
Insert bearing with set screw SNR SUC.206-19, Outer diameter: 62 mm | Inner diameter: 30.163 mm | Width: 38.1 mm
Insert bearing with set screw NTN UCS206LD1NR, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Insert bearing with set screw RHP 1130-30CG, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 22.22 mm
Insert bearing with set screw Timken UC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 20 mm
Insert bearing with set screw SKF YAR 203/15-2F/W64, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.4 mm
Insert bearing with set screw SNR UC211-32G2L3, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw SNR UC.317.G2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 96 mm
Insert bearing with set screw SNR SUC207-20, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC214-44G2T20, Outer diameter: 125 mm | Inner diameter: 69.85 mm | Width: 74.6 mm
Insert bearing with set screw RHP 1055-50KG, Outer diameter: 100 mm | Inner diameter: 50 mm
Insert bearing with set screw FAG UC205-16, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw RHP 1060-2.1/4G, Outer diameter: 110 mm | Inner diameter: 57.15 mm
Insert bearing with set screw SNR UC.217.G2, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw SNR UC217G2T20, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm