Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC307-20G2 INSERT BEARING
Insert bearing with set screw SNR UC307-20G2, Outer diameter: 80 mm | Inner diameter: 31.75 mm | Width: 48 mm
Insert bearing with set screw SNR
References
snr:
UC307-20G2
rubix:
205A9331
ean:
3413529581092
Technical specifications
Inner diameter
31.75
mm
Outer diameter
80
mm
Width
48
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC307-20G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
31.75
mm
Outer diameter
80
mm
Width
48
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.49
excl. VAT
/
Each
£
31.79
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC209G2L4, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 49.2 mm
Insert bearing with set screw SKF YAR 208-2F/VA201, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw SNR SUC.209FG1, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw Timken UC326, Outer diameter: 280 mm | Inner diameter: 130 mm | Width: 135 mm
Insert bearing with set screw RHP 1045-1.3/4DECG, Outer diameter: 85 mm | Inner diameter: 44.45 mm
Insert bearing with set screw Timken UC315, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 82 mm
Insert bearing with set screw RHP 1220-20ECG, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw INA GYE25-KRR-B-FA107, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR UC317-52G2, Outer diameter: 180 mm | Inner diameter: 82.55 mm | Width: 96 mm
Insert bearing with set screw NTN ASS205N, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw RHP 1217-17G, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Insert bearing with set screw SNR US205-14G2, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 27 mm
Insert bearing with set screw PTN SB203, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12 mm
Insert bearing with set screw SNR UC312G2, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 71 mm
Insert bearing with set screw NTN UC217D1, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm