Insert bearing with set screw NSK F-UC208/LP99, Outer diameter: 80 mm | Inner diameter: 40 mm
Self-aligning bearing
See technical informationReferences
NSK:F-UC208/LP99
Rubix:101A4832
EAN:00029176643194
Product details : NSK SS SPECIAL INSERT F-UC208/LP99
Bearing with grub screw in inner ring and spherical outer ring. Wide inner ring. Stainless steel. Molded-oil lubrication with oil-impregnated resin developed by NSK.
Rings, balls and deflectors in stainless steel. Nitrile seals.
Rings, balls and deflectors in stainless steel. Nitrile seals.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 236.36 excl. VAT
/ Each
£ 283.63 incl. VAT
- Usually arrives within 14 working days

