Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
NTN UCS205-100LD1N INSERT BEARING
Insert bearing with set screw NTN UCS205-100LD1N, Inner diameter: 25.4 mm
Insert bearing with set screw NTN
References
ntn:
UCS205-100LD1N
rubix:
206A1213
ean:
4547359227444
Technical specifications
Inner diameter
25.4
mm
Bearing Clearance
CN
Product details
Technical specifications
Product details : NTN UCS205-100LD1N INSERT BEARING
Technical specifications
Attributes
Inner diameter
25.4
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.93
excl. VAT
/
Each
£
23.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw NTN UC312D1, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 71 mm
Insert bearing with set screw FAG UC204-12, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw RHP T1080-75G, Outer diameter: 140 mm | Inner diameter: 75 mm | Width: 82.55 mm
Insert bearing with set screw NTN A-JL206-104D1C3/L738
Insert bearing with set screw SNR CUS20723, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 32 mm
Insert bearing with set screw RHP T1030-25G, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC205-16G2T20, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34 mm
Insert bearing with set screw NTN UC217D1, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw SNR UC207-23G2, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC207G2T04, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw RHP 1075-75GHLT, Outer diameter: 130 mm | Inner diameter: 75 mm
Insert bearing with set screw SKF YAR 210-2F/VA228, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw SKF YAR 206-2F, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw NTN UCX08-108D1, Outer diameter: 85 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1235-1.7/16ECG, Outer diameter: 72 mm | Width: 17 mm