Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC207-23G2L3 INSERT BEARING
Insert bearing with set screw SNR UC207-23G2L3, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 42.9 mm
Insert bearing with set screw SNR
References
snr:
UC207-23G2L3
rubix:
205A9181
ean:
3413529568260
Technical specifications
Inner diameter
36.513
mm
Outer diameter
72
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC207-23G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
36.513
mm
Outer diameter
72
mm
Width
42.9
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.57
excl. VAT
/
Each
£
21.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR US212G2T04, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 53.7 mm
Insert bearing with set screw RHP 1060-2.7/16G, Outer diameter: 110 mm | Inner diameter: 61.913 mm
Insert bearing with set screw SNR UC209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1025-7/8G, Outer diameter: 52 mm | Inner diameter: 22.225 mm
Insert bearing with set screw RHP 1230-30EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
Insert bearing with set screw SKF YAR 206-2F, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 18 mm
Insert bearing with set screw RHP 1035-1.3/16G, Outer diameter: 72 mm | Inner diameter: 30.163 mm
Insert bearing with set screw NTN M-UC207D1, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR SUC201, Outer diameter: 47 mm | Inner diameter: 12 mm | Width: 31 mm
Insert bearing with set screw NTN UC205-015D1, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34 mm
Insert bearing with set screw SNR UC208-24G2, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw INA GAY45-XL-NPP-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 41.5 mm
Insert bearing with set screw NTN UCX09-112D1, Outer diameter: 90 mm | Inner diameter: 44.45 mm | Width: 51.6 mm
Insert bearing with set screw NTN UCS205LD1NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34 mm
Insert bearing with set screw RHP 1120-20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm