Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC209-26G2 INSERT BEARING
Insert bearing with set screw SNR UC209-26G2, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
UC209-26G2
rubix:
205A9202
ean:
3413529567683
Technical specifications
Inner diameter
41.275
mm
Outer diameter
85
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC209-26G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
41.275
mm
Outer diameter
85
mm
Width
49.2
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.18
excl. VAT
/
Each
£
21.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC204G2, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw INA GAY30-XL-NPP-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 30 mm
Insert bearing with set screw SKF YAR 207-104-2F, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 19 mm
Insert bearing with set screw SKF YAR 208-2LPW/SS, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Insert bearing with set screw RHP 1075-2.3/4G, Outer diameter: 130 mm | Inner diameter: 69.85 mm
Insert bearing with set screw NTN UC212D1, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw SNR US207G2T20, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 32 mm
Insert bearing with set screw SNR UC.212.G2, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw RHP 1030-25G, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 16 mm
Insert bearing with set screw SNR MUC.202-10.FD, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw RHP T1045-45G, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 22 mm
Insert bearing with set screw RHP 1017-15G, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 27.38 mm
Insert bearing with set screw SKF YAR 205-2RF/VE495, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw SNR UC202-10G2L3, Outer diameter: 47 mm | Inner diameter: 15.875 mm | Width: 31 mm
Insert bearing with set screw NTN UCS206LD1N, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm