Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR UC207G2T04 INSERT BEARING
Insert bearing with set screw SNR UC207G2T04, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR
References
snr:
UC207G2T04
rubix:
205A9187
ean:
3413529546978
Technical specifications
Inner diameter
35
mm
Outer diameter
72
mm
Width
42.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR UC207G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
35
mm
Outer diameter
72
mm
Width
42.9
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.21
excl. VAT
/
Each
£
19.45
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SKF YAR 207-2RFGR/HV, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC217G2L3, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 85.7 mm
Insert bearing with set screw SNR US205G2, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw SNR SUC.206FG1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert bearing with set screw RHP 1090-90G, Outer diameter: 160 mm | Inner diameter: 90 mm
Insert bearing with set screw NTN UCS207-107LD1N, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 42.8999999999999 mm
Insert bearing with set screw NTN ASS205NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 27 mm
Insert bearing with set screw NTN UCX05D1, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 38.1 mm
Insert bearing with set screw SNR UCX13G2, Outer diameter: 130 mm | Inner diameter: 65 mm | Width: 77.8 mm
Insert bearing with set screw SKF YAR 205-2RF, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw RHP 1125-25, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Insert bearing with set screw SNR MUC208-24FD, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR CUC204-12, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 205-2RF/W64, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.1 mm
Insert bearing with set screw SNR UC208G2, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm