SNR - insert - US205G2
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 60x60x35 mm |
---|---|
Logistic Weight | 178 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 27 mm |
Bearing Clearance | C3 |
Series | US200 |
Cage | Steel |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Sealing | Open |
Usually arrives within 14 working days