Insert Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 34.1 mm |
Logistics dimensions (L x W x H) | 34,1x52x52 mm |
---|---|
Logistic Weight | 181 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 34.1 mm |
Series | yar |
Sealing | two rubber seals |
Usually arrives within 14 working days