Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
SNR MUC208-24FD INSERT BEARING
Insert bearing with set screw SNR MUC208-24FD, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw SNR
References
snr:
MUC208-24FD
rubix:
205A4955
ean:
3413520463014
Technical specifications
Inner diameter
38.1
mm
Outer diameter
80
mm
Width
49.2
mm
See all Specifications
Product details
Technical specifications
Product details : SNR MUC208-24FD INSERT BEARING
Technical specifications
Attributes
Inner diameter
38.1
mm
Outer diameter
80
mm
Width
49.2
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
64.91
excl. VAT
/
Each
£
77.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC202G2, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw SKF YAR 210-2LPW/ZM, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw SKF YAR 210-2RF/HV, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw FAG UC211-32, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 55.6 mm
Insert bearing with set screw NTN UCS204LD1NR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert bearing with set screw SNR UC305G2, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 38 mm
Insert bearing with set screw SKF YAR 205-100-2RF, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm
Insert bearing with set screw RHP 1055-55GHLT, Outer diameter: 100 mm | Inner diameter: 55 mm
Insert bearing with set screw RHP 1045-1.11/16G, Outer diameter: 85 mm | Inner diameter: 42.863 mm
Insert bearing with set screw RHP 1085-80G, Outer diameter: 150 mm | Inner diameter: 80 mm
Insert bearing with set screw RHP 1045-40G, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 19 mm
Insert bearing with set screw SKF YAR 208-2LPW/ZM, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw RHP 1135-1.3/8CG, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 23.81 mm
Insert bearing with set screw RHP 1075-65GHLT, Outer diameter: 130 mm | Inner diameter: 65 mm
Insert bearing with set screw PTN SB205, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm