Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with set screw
RHP BEARING INSERT 1090-90
Insert bearing with set screw RHP 1090-90G, Outer diameter: 160 mm | Inner diameter: 90 mm
Insert bearing with set screw RHP
References
rhp:
1090-90G
rubix:
158A3614
manufacturer :
1090-90G RRS AR3P5
ean:
00747023041299
Technical specifications
Inner diameter
90
mm
Outer diameter
160
mm
See all Specifications
Product details
Technical specifications
Product details : RHP BEARING INSERT 1090-90
Technical specifications
Attributes
Logistic Weight
4990
g
Inner diameter
90
mm
Outer diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.61
excl. VAT
/
Each
£
244.33
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with set screw SNR UC212G2T20, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
Insert bearing with set screw PTN SUC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 20 mm
Insert bearing with set screw RHP 1055-50KG, Outer diameter: 100 mm | Inner diameter: 50 mm
Insert bearing with set screw SNR UC202G2L4, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 31 mm
Insert bearing with set screw NTN UCS210LD1NR, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with set screw NTN UCS207-107LD1NR, Outer diameter: 72 mm | Inner diameter: 36.512 mm | Width: 42.9 mm
Insert bearing with set screw SNR UC309-28G2, Outer diameter: 100 mm | Inner diameter: 44.45 mm | Width: 57 mm
Insert bearing with set screw SKF YAR 208-108-2F/VA228, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 49.2 mm
Insert bearing with set screw INA GYE40-XL-KRR-B, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 49.2 mm
Insert bearing with set screw SNR UC211G2T04, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.6 mm
Insert bearing with set screw SKF YAR 210-2RF/HV, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 22 mm
Insert bearing with set screw RHP 1130-1.1/8CG, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Insert bearing with set screw SNR UC206-20G2T20, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 38.1 mm
Insert bearing with set screw SKF YAR 204-2F, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 14 mm
Insert bearing with set screw SNR UC203-11G2L3, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 31 mm